Shop All Electrical Boxes
Madison Electric Products.
Electrical Box, 24 cu in, Ceiling Box, Polycarbonate, Round
Mfr # MSBFAN
Zoro # G410027793
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 24 cu in
- Box Type Ceiling Box
- Material Polycarbonate
- Width 4 in
- Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madison Electric Products.
- MFR # MSBFAN
- Zoro # G410027793
- UPC # 784297017698
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 4 in |
Depth | 4 in |
Height | 3.7 in |
Details
Item | Electrical Box |
Capacity | 24 cu in |
Box Type | Ceiling Box |
Material | Polycarbonate |
Opening Shape | Round |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUROMAX 240v 30A 10GA 50Ft Generator Cord with Cord Hanger (XP3050GC)
- SQUARE D Load Center, HOM, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (HOM24L70S)
- RACO Rigid/EMT Conduit Coupling, Steel (2140)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Black, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDBLA1000)
- MADISON ELECTRIC PRODUCTS. Electrical Box, 22.5 cu in, Device Box, 1 Gang, Rectangular (MSB22+)
- MADISON ELECTRIC PRODUCTS. Electrical Box, 57 cu in, Device Box, 3 Gang, PVC, Rectangular (MSB3G)
- MADISON ELECTRIC PRODUCTS. Electrical Box, 91.5 cu in, Multi Mount Device Box, 5 Gang, Polycarbonate, Rectangular (MSBMMT5G)
- BELL OUTDOOR Weatherproof Electrical Box, 1 Gang, 1/2 in Hub Size, 3 Inlets, 4.5 in L, 2.75 in W, Aluminum, Gray (5385-0)
- RACO Electrical Box, 7.3 cu in, Handy Box, 1 Gang, Steel, Rectangular (640)
- CARLON Electrical Box, 71 cu in, Outlet Box, 4 Gang, PVC (B468R)
- SCHNEIDER ELECTRIC Electrical Box, PC Box, Polycarbonate, Rectangular (NSYTBP342912)
- Madison Electric Products. Electrical Boxes