Shop All Electrical Boxes
Madison Electric Products.
Electrical Box, 22.5 cu in, Device Box, 1 Gang, Rectangular
Mfr # MSB22+
Zoro # G110390081
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22.5 cu in
- Box Type Device Box
- Number of Gangs 1
- Width 2.2 in
- Height 3.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madison Electric Products.
- MFR # MSB22+
- Zoro # G110390081
- UPC # 784297017636
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 2.2 in |
Height | 3.6 in |
Details
Item | Electrical Box |
Capacity | 22.5 cu in |
Box Type | Device Box |
Number of Gangs | 1 |
Opening Shape | Rectangular |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 5ft.L, 304 Stnlss Steel, 14 ga. (FS-500 ST4 60.00)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 3) Toggle Gang, Light Almond (P3LA)
- TEMPO COMMUNICATIONS Charger, Ac For 2003 (CH1)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf Chrome, 15A Kit (RCT200CH)
- MADISON ELECTRIC PRODUCTS. Electrical Box, 57 cu in, Device Box, 3 Gang, PVC, Rectangular (MSB3G)
- MADISON ELECTRIC PRODUCTS. Electrical Box, 91.5 cu in, Multi Mount Device Box, 5 Gang, Polycarbonate, Rectangular (MSBMMT5G)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (146)
- BELL OUTDOOR Weatherproof Box, 3 Threaded Outlets 2", 1-Gang, Aluminum (5320-1)
- RACO Electrical Box, 18 cu in, Ceiling Box, Steel, Round (7825)
- SOUTHWIRE Electrical Box, 21 cu in, Junction Box, Steel, Square (52151-FS-UPC)
- ABB Electrical Box, 22 cu in, New Work Box, 1 Gang, PVC (B122A-UPC)
- Madison Electric Products. Electrical Boxes