Shop All Electrical Boxes
Madison Electric
Electrical Box, 24 cu in, Ceiling Box, Polycarbonate, Round
Mfr # MSBRND
Zoro # G110566677
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 24 cu in
- Box Type Ceiling Box
- Material Polycarbonate
- Width 3-1/2 in
- Depth 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Madison Electric
- MFR # MSBRND
- Zoro # G110566677
- UPC # 78427017681
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 3-1/2 in |
Depth | 3-1/2 in |
Height | 2-1/2 in |
Details
Item | Electrical Box |
Capacity | 24 cu in |
Box Type | Ceiling Box |
Material | Polycarbonate |
Opening Shape | Round |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA6)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, SPDT (LY1-DC12)
- ZORO SELECT Protrude Indicator Light, Red, 12VDC (24M051)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-3)
- WIREMOLD Electrical Box, Alarm Box, 2 Gang, Square (V5753)
- PANDUIT Junction Box, Gang, 1 Gang, PVC (JBX3510IW-A)
- APPLETON ELECTRIC Weatherproof Electrical Box, 45 cu in, FD Box, 2 Gang, Malleable Iron (FD-2-100)
- RACO Electrical Box, 25 cu in, Cable Box, 2 Gang, PVC, Rectangular (7488RAC)
- FASTCAP Electrial Trim Ring Single White (ETR-SINGLE WH)
- SIGMA ELECTRIC W/P Cvr Dup/Gfci 2G Clr (14426CLM)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, 91.2 cu in, Wiring Box, 1 Gang, Steel, Round (S1PT4X4FIT)
- Madison Electric Electrical Boxes