Shop All Flow Rate Sensors
Madison
Continuous Level Transmitter, Stem 32" L
Mfr # C4651-12804
Zoro # G9887090
product price: $752.99
/ea
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Vertical
- Signal Output 4 to 20mA
- Voltage 12 to 30V DC
- Overall Length 34.3 in
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madison
- MFR # C4651-12804
- Zoro # G9887090
- Country of Origin United States
- Category Flow Rate Sensors
Dimensions
Overall Length | 34.3 in |
Float Dia. | 1 1/4 in |
Stem Length | 32 in |
Float Length | 2 in |
Float Diameter | 1 1/4 in |
Connection Size | 2 in |
Description
Industrial Continuous Level Transmitter, Product Type Float Level Sensor, Connection Size 2 in, For Media Type Chemicals, Nonhazardous Liquids, Connection Type NPT, Body Material 316 Stainless Steel, Accuracy +/-0.25 in, Range 29.4 in, Stem Length 32 in, Operating Pressure - Maximum 150 psi, Media Temperature - Maximum 221 Degrees F, Mounting Orientation Vertical, Enclosure Rating Not Rated, Number of Outputs - Analog 1, Float Diameter 1 1/4 in, Number of Outputs - Digital Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Fuel Transfer Pump Repair Kit (300KTF7794)
- GEMS SENSORS 1" MNPT SPDT Liquid Flow Switch 15 to 48 gpm (FS-550, 29608)
- FLINT & WALLING Sprinkler Pump, Thermo Plastic, 1 HP (SP10P1)
- DAYTON 1 HP 2" Manual Submersible Sewage Pump 230V (4LE21)
- MADISON Level Transmitter, Stem 18-5/8" L (C4651-12802)
- MADISON Continuous Level Transmitter, Stem 24" L (C4651-12803)
- SANDPIPER Pneumatic Liquid Level Control, 1/2in NPT (032.036.000.)
- LASCAR Water Leak Sensor (Wireless Alert LD)
- HONEYWELL Rc840T-240 Eywell/Aube (RC840T-240)
- HONEYWELL T775-Sens-Oat Outdoor Air (T775-SENS-)
- ARMSTRONG Rs36453B001 Flame Sensor (RS36453B00)
- Madison Flow Rate Sensors