Shop All Plate Casters
Madico
Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red
Mfr # F22108
Zoro # G004653926
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Hardwood/Laminate, Tile/Ceramic/ Linoleum
- Color Red
- Plate Size 4 1/32 in x 4 17/32 in (102 mm x 115 mm)
- Capacity (Lb.) 350 kg
- Caster Mounting Type Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madico
- MFR # F22108
- Zoro # G004653926
- UPC # 57507221087
- Country of Origin China
- Category Plate Casters
Dimensions
Plate Size | 4 1/32 in x 4 17/32 in (102 mm x 115 mm) |
Details
Application | Hardwood/Laminate, Tile/Ceramic/ Linoleum |
Color | Red |
Capacity (Lb.) | 350 kg |
Caster Mounting Type | Plate |
Features | Polyurethane Molded on Polypropylene |
Material | Polyurethane |
Weight | 2.54 kg |
Description
Durable heavy-duty casters. Designed for use in the most demanding environments.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Navy (412SOBC/NVY)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 36" L, 60" W (A6036)
- PENTALIFT Lip Extension Springs, Extension Spring (302-1275)
- DAYTON Cable, 3/16 In, L 500 Ft, WLL 940 Lb (2RZZ6)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F25104)
- MADICO Mold‐On Polyurethane Industrial Casters, Fixed, with Plate, Red (F22005)
- MADICO Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F22106)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel with Brake, with Plate, Red (F25204)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel with Brake, with Plate, Red (F25206)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F25105)
- HAMILTON Plt Castr, Rgd, Forged Steel, 6 in., 6000 lb (R-HS-6FSB)
- Madico Plate Casters