Shop All Plate Casters
Madico
Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red
Mfr # F22106
Zoro # G604653975
$21.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane
- Application Hardwood/Laminate, Tile/Ceramic/ Linoleum
- Color Red
- Features Polyurethane Molded on Polypropylene
- Capacity (Lb.) 300 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Madico
- MFR # F22106
- Zoro # G604653975
- UPC # 57507221063
- Country of Origin China
- Category Plate Casters
Dimensions
Plate Size | 4 1/32 in x 4 17/32 in (102 mm x 115 mm) |
Details
Material | Polyurethane |
Application | Hardwood/Laminate, Tile/Ceramic/ Linoleum |
Color | Red |
Features | Polyurethane Molded on Polypropylene |
Capacity (Lb.) | 300 kg |
Caster Mounting Type | Plate |
Weight | 2.04 kg |
Description
Durable heavy-duty casters. Designed for use in the most demanding environments.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAKRO Fakro 66875 LST Scissor Insulated Attic Ladder; 300Lbs (66875)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A3624BG)
- CROSBY ® L-3322B 7 Ton Swivel Hook w/Latch - 1028636 (1028636)
- ZORO SELECT Brake Kit for Casters, Steel, Right Brake (P-WK25 050X200)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F25106)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Fixed, with Plate, Red (F25006)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel with Brake, with Plate, Red (F25206)
- MADICO Mold‐On Polyurethane Industrial Casters, Fixed, with Plate, Red (F22005)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel with Brake, with Plate, Red (F25205)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F25104)
- ZORO SELECT Rigid Plate Cstr, Polypropylene, 5in, 550lb (P21R-PB050R-14)
- Madico Casters