Shop All Plate Casters
Madico
Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red
Mfr # F22105
Zoro # G204654020
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Capacity (Lb.) 250 kg
- Application Hardwood/Laminate, Tile/Ceramic/ Linoleum
- Plate Size 4 1/32 in x 4 17/32 in (102 mm x 115 mm)
- Caster Mounting Type Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madico
- MFR # F22105
- Zoro # G204654020
- UPC # 57507221056
- Country of Origin China
- Category Plate Casters
Dimensions
Plate Size | 4 1/32 in x 4 17/32 in (102 mm x 115 mm) |
Details
Color | Red |
Capacity (Lb.) | 250 kg |
Application | Hardwood/Laminate, Tile/Ceramic/ Linoleum |
Caster Mounting Type | Plate |
Features | Polyurethane Molded on Polypropylene |
Material | Polyurethane |
Weight | 1.95 kg |
Description
Durable heavy-duty casters. Designed for use in the most demanding environments.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow (EEF4-902-12)
- TIE DOWN ENGINEERING Tie Down Engineering 86301 Pal Nut - 5/8 inch (86301)
- STREN-FLEX Round Sling, Endless, Purple, 3ft. L (STRERS1-03)
- ZORO SELECT Caster Wheel, 250 lb., 5In D x 1-1/4In (1KB29)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel with Brake, with Plate, Red (F25206)
- MADICO Mold‐On Polyurethane Industrial Casters, Fixed, with Plate, Red (F22005)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F25106)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel with Brake, with Plate, Red (F25205)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Fixed, with Plate, Red (F25005)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel with Brake, with Plate, Red (F25204)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 5 in., 300 lb. (33H933)
- Madico Casters