Shop All Plate Casters
Madico
Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red
Mfr # F22104
Zoro # G904654009
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Mounting Type Plate
- Application Hardwood/Laminate, Tile/Ceramic/ Linoleum
- Color Red
- Features Polyurethane Molded on Polypropylene
- Plate Size 4 1/32 in x 4 17/32 in (102 mm x 115 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madico
- MFR # F22104
- Zoro # G904654009
- UPC # 57507221049
- Country of Origin China
- Category Plate Casters
Dimensions
Plate Size | 4 1/32 in x 4 17/32 in (102 mm x 115 mm) |
Details
Caster Mounting Type | Plate |
Application | Hardwood/Laminate, Tile/Ceramic/ Linoleum |
Color | Red |
Features | Polyurethane Molded on Polypropylene |
Capacity (Lb.) | 200 kg |
Material | Polyurethane |
Weight | 1.68 kg |
Description
These heavy-duty industrial casters feature a smooth and easy rolling action that will not scuff up floors. For indoor or outdoor use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT BUMP-RELEASE HOPPER 1/2 CU YD Heavy Bump-Release Gray (5099BR)
- BIL-JAX Scaffold Tower, Steel/Plastic, 2,000 lb Load Capacity, 2 to 16 ft Platform Height (6004C-7X15RT)
- LITTLE GIANT Sloped Handle HD Utility Cart, 3600 lbs, Flush Top, 30x48, Floor Lock (GCK30486PYFL)
- ZORO SELECT Caster Wheel, 250lb, 4 D x 1-1/4 In W (1KB13)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Fixed, with Plate, Red (F25006)
- MADICO Mold‐On Polyurethane Industrial Casters, Fixed, with Plate, Red (F22005)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F25106)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F25105)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel with Brake, with Plate, Red (F25205)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel with Brake, with Plate, Red (F25206)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21R-UA080R-16)
- Madico Plate Casters