Shop All Plate Casters
Madico
Mold‐On Polyurethane Industrial Casters, Fixed, with Plate, Red
Mfr # F22008
Zoro # G204654044
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Plate Size 4 1/32 in x 4 17/32 in (102 mm x 115 mm)
- Features Polyurethane Molded on Polypropylene
- Caster Mounting Type Plate
- Application Hardwood/Laminate, Tile/Ceramic/ Linoleum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madico
- MFR # F22008
- Zoro # G204654044
- UPC # 57507220080
- Country of Origin China
- Category Plate Casters
Dimensions
Plate Size | 4 1/32 in x 4 17/32 in (102 mm x 115 mm) |
Details
Color | Red |
Features | Polyurethane Molded on Polypropylene |
Caster Mounting Type | Plate |
Application | Hardwood/Laminate, Tile/Ceramic/ Linoleum |
Material | Polyurethane |
Capacity (Lb.) | 350 kg |
Weight | 2.16 kg |
Description
These heavy-duty industrial casters feature a smooth and easy rolling action that will not scuff up floors. For indoor or outdoor use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 27' x 2 in Ratchet Straps, 10000 lb, Flat Hook (DXBC10000F)
- INGERSOLL-RAND Lever Chain Hoist, 3 tons, 15 ft., 6000 lb. Load Capacity, 15 ft Hoist Lift (SLB600-15)
- STARKE Sling Hook with Safety Latch, 3/8in Chain, Grade 80, Steel, Chain Sling Component (SCS-38SH)
- ZORO SELECT Bungee Cord, Hook, 13 In.L, 5/16 In.D (4HXD6)
- MADICO Mold‐On Polyurethane Industrial Casters, Fixed, with Plate, Red (F22005)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel with Brake, with Plate, Red (F25205)
- MADICO Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F22106)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Fixed, with Plate, Red (F25005)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel with Brake, with Plate, Red (F25204)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Fixed, with Plate, Red (F25006)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 5 in., 325 lb. (P12RX-PRP050D-12)
- Madico Casters