Shop All Plate Casters
Madico
Mold‐On Polyurethane Industrial Casters, Fixed, with Plate, Red
Mfr # F22006
Zoro # G704654032
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Hardwood/Laminate, Tile/Ceramic/ Linoleum
- Features Polyurethane Molded on Polypropylene
- Color Red
- Capacity (Lb.) 300 kg
- Plate Size 4 1/32 in x 4 17/32 in (102 mm x 115 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madico
- MFR # F22006
- Zoro # G704654032
- UPC # 57507220066
- Country of Origin China
- Category Plate Casters
Dimensions
Plate Size | 4 1/32 in x 4 17/32 in (102 mm x 115 mm) |
Details
Application | Hardwood/Laminate, Tile/Ceramic/ Linoleum |
Features | Polyurethane Molded on Polypropylene |
Color | Red |
Capacity (Lb.) | 300 kg |
Caster Mounting Type | Plate |
Material | Polyurethane |
Weight | 1.68 kg |
Description
These heavy-duty industrial casters feature a smooth and easy rolling action that will not scuff up floors. For indoor or outdoor use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (KDSR107246-D2)
- PEERLESS Chain, Straight, 30 ft., 8800 lb., Welded (5510430)
- ZORO SELECT Forklift Strobe Light, Amber (16TA12157)
- GLOBAL INDUSTRIAL Plastic 2 Flat Shelf Service & Utility Cart, 44in x 25-1/2in, 5in Rubber Caster (800298)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F25106)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel with Brake, with Plate, Red (F25206)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel with Brake, with Plate, Red (F25205)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Fixed, with Plate, Red (F25006)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Fixed, with Plate, Red (F25005)
- MADICO Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F22106)
- ALBION 5" X 2" Non-Marking Polypropylene Swivel Caster, No Brake, Loads Up To 550 lb (16PB05201S)
- Madico Plate Casters