Shop All Plate Casters
Madico
Mold‐On Polyurethane Industrial Casters, Fixed, with Plate, Red
Mfr # F22005
Zoro # G704654131
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Features Polyurethane Molded on Polypropylene
- Application Hardwood/Laminate, Tile/Ceramic/ Linoleum
- Plate Size 4 1/32 in x 4 17/32 in (102 mm x 115 mm)
- Caster Mounting Type Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madico
- MFR # F22005
- Zoro # G704654131
- UPC # 57507220059
- Country of Origin China
- Category Plate Casters
Dimensions
Plate Size | 4 1/32 in x 4 17/32 in (102 mm x 115 mm) |
Details
Color | Red |
Features | Polyurethane Molded on Polypropylene |
Application | Hardwood/Laminate, Tile/Ceramic/ Linoleum |
Caster Mounting Type | Plate |
Capacity (Lb.) | 250 kg |
Material | Polyurethane |
Weight | 1.51 kg |
Description
These heavy-duty industrial casters feature a smooth and easy rolling action that will not scuff up floors. For indoor or outdoor use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Web Sling, Flat Eye, 8 ft L, 12800 lb Cap. (EEF-2-902PHV)
- POST GUARD Base Plate Cover, 4" Dia, Yellow (4BDBCVRY)
- ROYAL BASKET TRUCKS Elevated Truck, 6 Bu, Yellow, Vinyl (R06-YYX-ELA-3UNN)
- RUBBERMAID COMMERCIAL Swivel Caster for Ingredient Bin (GRFG3600L40000)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F25105)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F25106)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Fixed, with Plate, Red (F25006)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel with Brake, with Plate, Red (F25204)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel with Brake, with Plate, Red (F25205)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F25104)
- ZORO SELECT Plate Caster, 2500 lb. Load, Yellow Wheel (P27S-UY080K-16)
- Madico Plate Casters