Shop All Plate Casters
Madico
Mold‐On Polyurethane Industrial Casters, Fixed, with Plate, Red
Mfr # F22004
Zoro # G104654175
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Mounting Type Plate
- Plate Size 4 1/32 in x 4 17/32 in (102 mm x 115 mm)
- Application Hardwood/Laminate, Tile/Ceramic/ Linoleum
- Capacity (Lb.) 200 kg
- Features Polyurethane Molded on Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madico
- MFR # F22004
- Zoro # G104654175
- UPC # 57507220042
- Country of Origin China
- Category Plate Casters
Dimensions
Plate Size | 4 1/32 in x 4 17/32 in (102 mm x 115 mm) |
Details
Caster Mounting Type | Plate |
Application | Hardwood/Laminate, Tile/Ceramic/ Linoleum |
Capacity (Lb.) | 200 kg |
Features | Polyurethane Molded on Polypropylene |
Color | Red |
Material | Polyurethane |
Weight | 1.32 kg |
Description
These heavy-duty industrial casters feature a smooth and easy rolling action that will not scuff up floors. For indoor or outdoor use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Drum Truck, For 30/55/85 Stll, Poly, Fiber (240150)
- GLEASON REEL Festoon Tow Trolley, Flat, 1.50 x 2.12 (C35-TTG)
- US CARGO CONTROL 3/16" Galvanized Screw Pin Anchor Shackle - Import - 0.35 Ton (SPAS316)
- R.W. ROGERS CO Premium High Temp Wheel, PK2 (W-3111-P)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Fixed, with Plate, Red (F25005)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel with Brake, with Plate, Red (F25205)
- MADICO Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F22106)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F25105)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F25106)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel with Brake, with Plate, Red (F25206)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 5 in, 400 lb, Gry (L-PATH 125KF-12-FI)
- Madico Plate Casters