Madico

Madico F20708 6 in. Semi-Pneumatic Tire; Black & Red


product price: $25.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

These 6 in. wheels are durable and designed for use in the most demanding environments.

Features
  • Puncture-proof and plastic hubs that won't rust
  • Impact-resistant wheels
Specifications
  • Color: Black & Red
  • Material: Rubber
  • Recommended Surfaces: Asphalt & Concrete
  • Hub Material: Metal & Plastic
  • Dynamic Load Capacity: 110 lbs
  • Product Type: Wheels
  • Diameter: 6 in.
  • Fastening Type: Fixed
  • Tread Width: 1.5 in.
  • Hub Specification: Steel & Offset
  • Weight: 1.6 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.