Shop All Stem Casters
Madico
Industrial Casters for General Use, Swivel Without Brake, with Threaded Stem, Gray
Mfr # F24732
Zoro # G804654109
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Hardwood/Laminate, Tile/Ceramic/ Linoleum
- Color Gray
- Load Capacity 75 kg
- Material TPR (Thermoplastic Rubber)
- Stem Dia. 3/8 in (9.5 mm) − 16 x 1 1/2 in (38.1 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madico
- MFR # F24732
- Zoro # G804654109
- UPC # 57507247322
- Country of Origin China
- Category Stem Casters
Dimensions
Stem Dia. | 3/8 in (9.5 mm) − 16 x 1 1/2 in (38.1 mm) |
Details
Application | Hardwood/Laminate, Tile/Ceramic/ Linoleum |
Color | Gray |
Load Capacity | 75 kg |
Material | TPR (Thermoplastic Rubber) |
Description
These heavy-duty industrial casters feature a smooth and easy rolling action that will not scuff up floors. For indoor or outdoor use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Kingpin Swivel Caster, TPR, 5", Brake (LKRA-TPA 126G-FI)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (573020GRA)
- NORDOCK Lip Keepers, Lip Keeper (43-0013)
- HAMILTON Mort Wheel, 18X5 2Rb (W-1850-R-2)
- MADICO 2 in HeavyDuty Furniture Caster Wood Stem (F28326)
- MADICO Industrial Casters for General Use, Swivel with Brake, with Threaded Stem, Gray (F24713)
- ZORO SELECT Stem Caster, 240 lb. Ld, 13/16" Stem Dia. (P14S-RP060K-SX3-TB)
- RUBBERMAID COMMERCIAL Replacement Bayonet-Stem Swivel Casters, Threaded Stem 0.26 in.x2 in., 3 in. Hard Urethane Wheel, Gray (FG3530L10000)
- SERVICE CASTER 3 Inch Black Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S314-PPUB-BLK-34212)
- SERVICE CASTER 3 Inch Black Polyurethane 10 MM Threaded Stem Caster Set with Brake (SCC-TS20S314-PPUB-BLK-PLB-M1015-4)
- SERVICE CASTER 3 Inch Solid Polyurethane Swivel 3/8 Inch Stem Caster Total Lock Brake SCC, 2PK (SCC-TSTTL20S314-SPUS-381615-2-S-2)
- Madico Casters