Shop All Stem Casters
Madico
Industrial Casters for General Use, Swivel Without Brake, with Threaded Stem, Gray
Mfr # F24712
Zoro # G904654078
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Hardwood/Laminate, Tile/Ceramic/ Linoleum
- Load Capacity 50 kg
- Stem Dia. 3/8 in (9.5 mm) − 16 x 1 1/2 in (38.1 mm)
- Material TPR (Thermoplastic Rubber)
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madico
- MFR # F24712
- Zoro # G904654078
- UPC # 57507247124
- Country of Origin China
- Category Stem Casters
Dimensions
Stem Dia. | 3/8 in (9.5 mm) − 16 x 1 1/2 in (38.1 mm) |
Details
Application | Hardwood/Laminate, Tile/Ceramic/ Linoleum |
Load Capacity | 50 kg |
Material | TPR (Thermoplastic Rubber) |
Color | Gray |
Description
These medium-duty casters feature a scuff-free gray thermoplastic rubber with stem.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP HD Bungee Cord Roll, 100 ft.L, 1/4 In.D (NL1006)
- STREN-FLEX Synthetic Web Sling, Type 3, 18 ft L, 1 in W, Nylon, Yellow (EEF4-901-18)
- XPOSE SAFETY Ball Bungees White 11 in , 25PK (BB-11W-25-X)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 1000 lb (14EZEEX4)
- MADICO Industrial Casters for General Use, Swivel with Brake, with Threaded Stem, Gray (F24713)
- MADICO 2 in HeavyDuty Furniture Caster Wood Stem (F28326)
- MADICO Industrial Casters for General Use, Swivel Without Brake, with Threaded Stem, Gray (F24732)
- AMGOOD 4in Casters for Stainless Steel Work Table. Wheels for Metal Prep Tables, 4PK (AMG 4CASTERS)
- SERVICE CASTER Regency Work Table Locking Caster Replacement Set (REG-SCC-EX20S514-PPUB-BLUE-TLB-112-4)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 145 lb (F1IX05041S-S20)
- CC APEX Swivel Stem Caster, Threaded, Gray, 5", Number of Wheels: 1 (CDP-Z-120)
- Madico Stem Casters