Shop All Stem Casters
Madico
Industrial Casters for General Use, Swivel with Brake, with Threaded Stem, Gray
Mfr # F24733
Zoro # G804654048
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Hardwood/Laminate, Tile/Ceramic/ Linoleum
- Material TPR (Thermoplastic Rubber)
- Stem Dia. 3/8 in (9.5 mm) − 16 x 1 1/2 in (38.1 mm)
- Load Capacity 75 kg
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madico
- MFR # F24733
- Zoro # G804654048
- UPC # 57507247339
- Country of Origin China
- Category Stem Casters
Dimensions
Stem Dia. | 3/8 in (9.5 mm) − 16 x 1 1/2 in (38.1 mm) |
Details
Application | Hardwood/Laminate, Tile/Ceramic/ Linoleum |
Material | TPR (Thermoplastic Rubber) |
Load Capacity | 75 kg |
Color | Gray |
Description
These heavy-duty industrial casters feature a smooth and easy rolling action that will not scuff up floors. For indoor or outdoor use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN D Shackle, Screw Pin, 880 lb. (RF616)
- TOUGH GUY Basket Truck, 20 Bu. Cap., Blue, 48 In. L (33W320)
- ZORO SELECT Wire Rope Clip, U-Bolt, 7/8In, Forged Steel (4DV43)
- MAG-MATE Lifting Magnet, 3000 lb Cap, 19-1/4 In OAL (CL3000)
- MADICO Industrial Casters for General Use, Swivel Without Brake, with Threaded Stem, Gray (F24732)
- MADICO 2 in HeavyDuty Furniture Caster Wood Stem (F28326)
- MADICO Industrial Casters for General Use, Swivel with Brake, with Threaded Stem, Gray (F24713)
- CASTERHQ 5" SHOPPING CART FRONT SWIVEL CASTER (5USCRC)
- SERVICE CASTER 4 Inch Blue Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S414-PPUB-BLUE-PLB-58212)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S414-PPUB-BLK-34212)
- ZORO SELECT Swivel Stem Caster, 1-1/8 Stem, 100 lb. (32J958)
- Madico Stem Casters