Shop All Stem Casters
Madico
Industrial Casters for General Use, Swivel with Brake, with Threaded Stem, Gray
Mfr # F24713
Zoro # G804654093
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Hardwood/Laminate, Tile/Ceramic/ Linoleum
- Color Gray
- Stem Dia. 3/8 in (9.5 mm) − 16 x 1 1/2 in (38.1 mm)
- Material TPR (Thermoplastic Rubber)
- Load Capacity 50 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Madico
- MFR # F24713
- Zoro # G804654093
- UPC # 57507247131
- Country of Origin China
- Category Stem Casters
Dimensions
Stem Dia. | 3/8 in (9.5 mm) − 16 x 1 1/2 in (38.1 mm) |
Details
Application | Hardwood/Laminate, Tile/Ceramic/ Linoleum |
Color | Gray |
Material | TPR (Thermoplastic Rubber) |
Load Capacity | 50 kg |
Description
These heavy-duty industrial casters feature a smooth and easy rolling action that will not scuff up floors. For indoor or outdoor use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Reusable TieHook, L Locking, 19-11/16 In L (3540L)
- DEMAG Motorized Trolley, 2400 lb. (EU11-200 VARIABLE SPEED)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, Side Brake, Loads Up To 80 lb (PRE20507ZN-TPRB)
- KFI Winch Contactor (ATV-CONT)
- MADICO Industrial Casters for General Use, Swivel Without Brake, with Threaded Stem, Gray (F24732)
- MADICO 2 in HeavyDuty Furniture Caster Wood Stem (F28326)
- SERVICE CASTER 35 Inch Solid Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S3514-SPUS-34212)
- SERVICE CASTER Regency 460UCRTCSTRB Replacement Caster with Brake (REG-SCC-GR20S414-PPUB-BLUE-TLB-845)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 150 lb. (F1IB05041S-S10G)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 300 lb. (32J975)
- SURTEK Mobile Rubber Caster with Brake 2 (RH5B)
- Madico Stem Casters