Shop All Plate Casters
Madico
Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red
Mfr # F25104
Zoro # G004653841
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Polyurethane Molded on Steel
- Caster Mounting Type Plate
- Capacity (Lb.) 200 kg
- Color Red
- Plate Size 4 17/32 in x 4 1/32 in (115 mm x 102 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Madico
- MFR # F25104
- Zoro # G004653841
- UPC # 57507251046
- Country of Origin China
- Category Plate Casters
Dimensions
Plate Size | 4 17/32 in x 4 1/32 in (115 mm x 102 mm) |
Details
Features | Polyurethane Molded on Steel |
Caster Mounting Type | Plate |
Capacity (Lb.) | 200 kg |
Color | Red |
Material | Polyurethane |
Application | Wood/Planking, Steel, Tile/Ceramic/ Linoleum, Asphalt, Concrete, Hardwood/Laminate |
Weight | 2.18 kg |
Description
Durable heavy-duty casters. Designed for use in the most demanding environments.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 8, 14 ft L, 20 in W, Nylon, Yellow (WB1-920-14)
- CAMPBELL CHAIN & FITTINGS 3/16" Grade 30 Proof Coil Chain, Self Colored, 1,000' per Drum (T0120302)
- GREAT LAKES INDUSTRY Torque Limiter, 1-1/4in Bore Dia. (350 x 1.250)
- B & P MANUFACTURING Kick Bar, for E1E Stairclimber (2002-E46E)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel with Brake, with Plate, Red (F25206)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Fixed, with Plate, Red (F25005)
- MADICO Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F22106)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel with Brake, with Plate, Red (F25205)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F25106)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel with Brake, with Plate, Red (F25204)
- SERVICE CASTER 2 Inch Flat Black Hooded Top Plate Ball Casters, 5PK (SCC-TP01S20-POS-FB-5)
- Madico Plate Casters