Shop All Plate Casters
Madico
Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel with Brake, with Plate, Red
Mfr # F25206
Zoro # G204653788
$30.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Polyurethane Molded on Steel
- Material Polyurethane
- Plate Size 4 17/32 in x 4 1/32 in (115 mm x 102 mm)
- Color Red
- Caster Mounting Type Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Madico
- MFR # F25206
- Zoro # G204653788
- UPC # 57507252067
- Country of Origin China
- Category Plate Casters
Dimensions
Plate Size | 4 17/32 in x 4 1/32 in (115 mm x 102 mm) |
Details
Features | Polyurethane Molded on Steel |
Material | Polyurethane |
Color | Red |
Caster Mounting Type | Plate |
Application | Wood/Planking, Steel, Tile/Ceramic/ Linoleum, Asphalt, Concrete, Hardwood/Laminate |
Capacity (Lb.) | 300 kg |
Weight | 3.23 kg |
Description
These heavy-duty casters are durable and designed for use in the most demanding environments.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 6 ft L, 4 in W, Polyester, Silver (EE2804TTX6)
- GLOBAL INDUSTRIAL Hardwood Dolly - Carpeted Deck Ends, 30 x 18, 1200 Lb. Capacity (585172)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (SNER005L-15)
- GLEASON REEL Festoon System Kit, Flat, 0.65x2.0, L 44-72 (FF08-09)
- MADICO Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F22106)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Fixed, with Plate, Red (F25005)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F25106)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel with Brake, with Plate, Red (F25204)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F25104)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Fixed, with Plate, Red (F25006)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with 2 Brakes SCC (SCC-20S414-TPRB-TP3-2-TLB-2)
- Madico Casters