Shop All Plate Casters
Madico
Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel with Brake, with Plate, Red
Mfr # F25205
Zoro # G904653835
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Polyurethane Molded on Steel
- Plate Size 4 17/32 in x 4 1/32 in (115 mm x 102 mm)
- Material Polyurethane
- Caster Mounting Type Plate
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Madico
- MFR # F25205
- Zoro # G904653835
- UPC # 57507252050
- Country of Origin China
- Category Plate Casters
Dimensions
Plate Size | 4 17/32 in x 4 1/32 in (115 mm x 102 mm) |
Details
Features | Polyurethane Molded on Steel |
Material | Polyurethane |
Caster Mounting Type | Plate |
Color | Red |
Application | Wood/Planking, Steel, Tile/Ceramic/ Linoleum, Asphalt, Concrete, Hardwood/Laminate |
Capacity (Lb.) | 250 kg |
Weight | 2.8 kg |
Description
These heavy-duty casters are durable and designed for use in the most demanding environments.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Chain Hoist, 1100 lb. Cap., 10 ft. Lft (CL500K-2C10-C6U)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 600 lb., Ball (2LY30)
- KFI KFI Rancher 420 Winch Mount (100880)
- TRI-ARC 54 in H Steel Tilt and Roll Ladder, 3 Steps, 300 lb Load Capacity (KDMF103166)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel with Brake, with Plate, Red (F25204)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel with Brake, with Plate, Red (F25206)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Fixed, with Plate, Red (F25006)
- MADICO Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F22106)
- MADICO Mold‐On Polyurethane Industrial Casters, Fixed, with Plate, Red (F22005)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F25104)
- SERVICE CASTER 12 Inch Black Pneumatic Wheel Rigid Caster (SCC-100R3506-PNB)
- Madico Casters