Shop All Outdoor Benches
Made4Mattress
Patio 4-foot Wood Garden Bench -
Mfr # MA760301
Zoro # G503900996
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Made4Mattress
- MFR # MA760301
- Zoro # G503900996
- UPC # 723902611449
- Country of Origin China
- Category Outdoor Benches
Description
This bench is made from premium grade Eucalyptus Gradis hardwood, grown in 100% well managed forests in Brazil. It’s renowned for its excellent resistance to every day wear and tear. It is extremely durable and tightly grained to produce a desirable density. It remains unaffected by all variations in weather, especially its resistance to damp conditions makes itself extremely competent at combating insect attacks and decay.
Features- Warranty 1 year against manufacturing defects
- Assembly: Some Assembly Required
- Item Type: Garden Bench
- Style: Traditional
- Finish: Oiled Rubbed
- Wood: FSC Eucalyptus
- Care and Cleaning: Apply Oil Once a Year to Maintain Color
- Protective Qualities: Mold, Mildew, Fungi, Termites, Rot and Decay Resistant
- Design Features: Contoured Seat, Contoured Back, with Armrests
- Dimension: 48" L x 22" W x 35" H
- Weight: 35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE PW Adapter, Male, Metric, 3/8" MPT (44048730)
- LANDSCAPERS SELECT Shears Pruning Bypass 8 Inch L (GP1004)
- AFTERMARKET Fuel Pump Fits Briggs and Stratton Fits kawasaki 15-25 Engines Fits Honda 71235 (FSG60-0001)
- TEEJET GunJet AA43 Spray Gun (AA43H-AL6)
- DPI DPI D68 BE116BLK Solera Bench; Black (D68 BE116BLK)
- GT GRANDSTANDS BY ULTRAPLAY 2 Row National Rep Aluminum Bleacher, 7-1/2' Long, Single Footboard (NB-0207.5ASTD)
- ULTRASITE Outdoor Bench, 48 in. L, 36 in. H, Brown (922-S4-BROWN)
- GARDENISED Patio Garden Park Yard 49 Outdoor Wooden Bench (QI003335L)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 72inW x 30inD x 1-1/2in Thick (318851N)
- COMMERCIAL ZONE CZ 725453 Skyline Series 5' Espresso Wood and Stainless Steel Indoor / Outdoor Bench (278725453)
- ZORO SELECT Outdoor Bench, 96 in. L, 16-3/8 in. H, Grn (4HUU9)
- Made4Mattress Patio Furniture