5 Piece Olney Dinette Set - Dark Brown
Mfr # MA1360906
Zoro # G303850798
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Made4Mattress
- MFR # MA1360906
- Zoro # G303850798
- UPC # 797410899125
- Country of Origin China
- Category Dining Room Tables & Sets
Description
Furniture offers a complete line of home furnishing products including bedroom furniture, dining room furniture, entertainment center furniture, children's furniture, living room furniture and more. furniture has a variety of styling from traditional to contemporary at various styles in wide range of collection.
Designed for your modest dining space, the Homelegance Olney Collection provides a stylish and functional surface for your mealtime needs. The metal table base rises to support the faux marble fixed tabletop. Vertical accents grace the table apron and the top Rails of the dark brown Bi-cast vinyl covered chairs in the Olney Collection by Homelegance.
Features- Olney collection vertical accents, faux marble top
- 5 piece
- Collection: Olney
- Color: Dark Brown
- Volume: 8.97 cu ft.
- Table Dimension: 30" H x 30" W x 48" L
- Chair Dimension: 38.5" H x 20.75" W x 17.75" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, Tatiana Midnight Blue (102GMC4)
- TOT MATE DoubleDoor Tall Cabinet Assembled (TM2264A.S2222)
- HILLMAN 716 4 Blued Cut Tack (122592)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Double-Wide Curtain Panel (02000-44-084-10)
- MADE4MATTRESS 30 x 82 x 42 in. Norwich Dining Table - Warm Cherry (MA1360896)
- LANCASTER TABLE & SEATING Lancaster Table & 30'' Square Solid Wood Live Edge Dining Height Table with Antique Natural Finish (3493030CLN30)
- FLASH FURNITURE Round Round Table Top with Black or Mahogany R, 24" W, 24" L, 1.125" H, Mahogany (XU-RD-24-MBT-GG)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 30" W, 30" L, 28.5" H, Cast Iron, Iron Top, Black (XU-T3030-GG)
- EAST WEST FURNITURE East West Furniture AMT-NLW-TP 36 in. Antique Round Acacia Wood Dining Table with Linen White Pedestal (AMT-NLW-TP)
- BASICWISE 43 W, 27.5 L, 29 H, PB Wood Top, White (QI004267L.WT)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Set of 3 in White (126GMC1)
- Made4Mattress Dining Room Tables & Sets