Made4Mattress

21.75 x 17 x 23 in. Galen Night Stand - White


product price: $166.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Providing flexible options to fit any size bedroom is the Galen Collection. This transitional bedroom group is featured in a white finish making it an appropriate choice for a number of youth bedroom settings. With Twin over Full, Twin over Twin, Full over Full configurations along the newly captains bed with trundle that features two drawers of storage, and Twin and Twin bunk with storage stair steps which are reversible, the design allows you to choose the size that is right for your family.

Specifications
  • Collection: Galen
  • Color: White
  • Style: Transitional
  • Volume: 7.33 cu ft.
  • Dimension: 21.75" H x 17" W x 23" L

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.