Shop All Storage Bins
Made4Mansions
Storage Bin, Polyester, Pineapple Gold
Mfr # MA2567240
Zoro # G910064090
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pineapple Gold
- Material Polyester
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Made4Mansions
- MFR # MA2567240
- Zoro # G910064090
- UPC # 745704581256
- Country of Origin China
- Category Storage Bins
Details
Color | Pineapple Gold |
Material | Polyester |
Item | Storage Bin |
Shape | Round |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Pallet Stand, 40"X48" Deck Size, Fixed Height, Load Retainers (SPS-4048-LR)
- MOLDED FIBERGLASS Red Fiberglass Lid (7806185280)
- DURHAM MFG Compartment Drawer Insert with 4 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-ADS-IND)
- AKRO-MILS 150 lb Storage Bin, Plastic, 11 in W, 10 in H, 23 7/8 in L, Yellow (30287YELLO)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 11 5/8 in L, Ivory (QSB101IV)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Red (PB1816-11 Red)
- ROMANOFF Storage Bin, Plastic, Red, 3 PK (72502)
- AKRO-MILS 300 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 29 7/8 in L, Clear (30293SCLAR)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 10 in W, White (BSBINEB1810)
- ROMANOFF Storage Bin, Plastic, 11 in W, 10.5 in H, 11.5 in L, Blue, 3 PK (72504)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Black (QUS245BK)
- Made4Mansions Storage Bins