Shop All Storage Bins
Made4Mansions
Storage Bin, Polyester, French Blue
Mfr # MA2567222
Zoro # G010064167
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color French Blue
- Material Polyester
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Made4Mansions
- MFR # MA2567222
- Zoro # G010064167
- UPC # 745704548532
- Country of Origin China
- Category Storage Bins
Details
Color | French Blue |
Material | Polyester |
Item | Storage Bin |
Shape | Round |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Compartment Box with 6 compartments, Plastic, 1 3/8 in H x 4-1/4 in W (3450-46)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 63"H, 2 Shelves, Chrome (45VY05)
- VALLEY CRAFT Plastic Mini Pallets, 12" (Z84976A3)
- ZORO SELECT Aluminum Pallet, 48 in L, 48 in W, 5 1/4 in H (50788)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Yellow (3-210Y-6)
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polypropylene, 16 1/2 in W, 17 1/2 in H, 35 7/8 in L, Red (QUS994MOBRD)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 17 7/8 in L, Clear (30138SCLAR)
- TRITON PRODUCTS 65 lb Hang & Stack Storage Bin, Polypropylene, 8.25 in W, 7 in H, Gray (3-240GR)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4-1/8 in W, 4 in H, 11-5/8 in L, Clear, 10 PK (K-QSB101CL-10)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 23 5/8 in L, Blue (30184BLUE)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, 18 in L, Beige (30265STONE)
- Made4Mansions Storage Bins