Shop All Storage Bins
Made4Mansions
Storage Bin, Polyester, Dots Gold
Mfr # MA2567241
Zoro # G410150323
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dots Gold
- Material Polyester
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Made4Mansions
- MFR # MA2567241
- Zoro # G410150323
- UPC # 745704581263
- Country of Origin China
- Category Storage Bins
Details
Color | Dots Gold |
Material | Polyester |
Item | Storage Bin |
Shape | Round |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Grid Deep Basket 12"x 12", Black, 6PK (BSK15/B)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-01062001-38)
- SERENELIFE Electronic Safe, SLSFE12 (SLSFE12)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 1/4 in W, 12 in H, 23 7/8 in L, Gray (30289GREY)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 24 in L, White, 50 PK (BINMT424)
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Plastic, Clear, 4 PK (QUS260CL)
- AKRO-MILS Shelf Storage Bin, Plastic, Blue, 12 PK (30150BLUE)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 6 in H, 13 5/8 in L, Blue (QUS241BL)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 6 in W, 5 in H, 9 1/4 in L, Yellow (QUS221YL)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Plastic, 9 1/4 in W, 6 1/2 in H, 14 in L, Yellow (QP1496YL)
- IRIS Hang & Stack Storage Bin, 15.8 in W, 7 in H, 19.6 in L, White, 4 PK (IRS129770)
- Made4Mansions Storage Bins