Shop All Storage Bins
Made4Mansions
Storage Bin, Polyester, Chevron Rose
Mfr # MA2567224
Zoro # G010064136
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chevron Rose
- Material Polyester
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Made4Mansions
- MFR # MA2567224
- Zoro # G010064136
- UPC # 745704551303
- Country of Origin China
- Category Storage Bins
Details
Color | Chevron Rose |
Material | Polyester |
Item | Storage Bin |
Shape | Round |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Divider Box, Black, Polyethylene, 16 1/2 in L, 11 in W, 8 in H (DC2080-SXL BUY 6S)
- AZAR DISPLAYS 5"H Chrome Wire Basket, PK2 (300625)
- 80/20 Base Plate, 15 Series, Width 3 In. (2417)
- DURHAM MFG Medium Duty Machine Tables, Steel, 36" W, 36" Height, 2000 lb., Straight (MT243636-2K195)
- ROMANOFF Storage Bin, Orange, 3 PK (ROM16109)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 17 in W, 12 in H, 21 in L, Gray (SN2117-12 Gray)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 6 in H, 23 5/8 in L, Clear (QSB214CL)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 23 5/8 in L, Blue (30174BLUE)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Plastic, 9 1/4 in W, 6 1/2 in H, 14 in L, Red (QP1496RD)
- GLOBAL INDUSTRIAL Storage Bin, Polypropylene, 4 in H, Tan (184837BG)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 6 in H, 17 7/8 in L, Clear (QSB208CL)
- Made4Mansions Storage Bins