Shop All Storage Bins
Made4Mansions
Storage Bin, Polyester, Chevron Gray
Mfr # MA1533868
Zoro # G010064082
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chevron Gray
- Material Polyester
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Made4Mansions
- MFR # MA1533868
- Zoro # G010064082
- UPC # 780997309989
- Country of Origin China
- Category Storage Bins
Details
Color | Chevron Gray |
Material | Polyester |
Item | Storage Bin |
Shape | Round |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Straight Pivot Arm 120mm 40 S (40-4385)
- AZAR DISPLAYS 125-Piece Pegboard Organizer Kit (2 - 24"x24") (900988-BLK)
- ECONOCO Grid Sloping Basket 15" x 12", White, 6PK (BSK16/W)
- DURHAM MFG Drawer Bearing Rack (307B-95-D932)
- STOREX Storage Bin, Plastic, 11.3 in W, 7.9 in H, 13.6 in L, Assorted (STX61514U06C)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 in L, Blue (SSB443BL)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 8 in H, 23 5/8 in L, Yellow (QSB806YL)
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 8 3/4 in W, 2 7/8 in H, 6 5/8 in L, Light Blue (PB22-F Lt. Blue)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 23 5/8 in L, Red (30164REDBLANK)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, 23 5/8 in L, Blue (30094BLUE)
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Plastic, Green, 24 PK (QSB101GN)
- Made4Mansions Storage Bins