Shop All Entrance Mats
Made4Mansions
Pumpkin Coir Door Mat
Mfr # MA372361
Zoro # G303738799
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Made4Mansions
- MFR # MA372361
- Zoro # G303738799
- UPC # 661541795703
- Country of Origin China
- Category Entrance Mats
Description
Welcome friends to our beautifully designed machine finished Hand woven Coir doormat. Made with durable, all natural coconut fiber , Individually hand stenciled with fade resistant dyes. This beautiful doormat is vinyl backed for anti skid and features superior scrubbing power to keep dirt outdoors and not in your home. Because each doormat is handmade of all natural products sizes and colors will vary slightly.
Features- 100% natural coconut coir fiber face provides the perfect surface for guests to wipe their shoes before entering your home
- Easy care - shake briskly or wash with water from hose
- Easily pass over the mat without getting stuck
- Use on a patio, in a garage, laundry room, entryway, and anywhere there is high traffic from outside
- For outdoor use only
- Shake well to remove dirt
- Size: 18" x 30"
- Mat Thickness: 0.590"
- Material: Vinyl & Coir
- Weight: 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL QB1HYG Disposable Vinyl Earplugs, Bell Shape, 27 dB, Orange (QB1HYGG)
- MOON AMERICAN Fire Hose Reel Cover - 32 In. X 7 In. - Red Vinyl (138-3207)
- TAPCO U-Channel Sign Post, 7'L, 1.12 lbs./ft., Green Post, Holes 30" Down Post (054-00010**)
- BDG Goatskin Driver w/ Backhand Protection, Size XL (20-1-1870-XL)
- MADE4MANSIONS 18 x 30 in. Greek Key Coir Door Mat (MA2015317)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 15 ft - Black Rubber Runners (03-167-FR-P)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 10 ft. L (131S0310CH)
- DURABLE CORPORATION Durable Corporation 654S0023BN 2 ft. W x 3 ft. L Wipe-N-Walk Entrance Mat in Brown (654S23BN)
- FIRST CONCEPT DOOR MAT COIR CHECKR WLC (FC-72026)
- RUBBER-CAL "Door Scraper" Commerical Entrance Mat - 5/8 in x 32 in x 39 in - Black Non-Slip Borders (03-189)
- RUBBER-CAL "Nottingham" Rubber Backed Carpet Mat - 4 x 6 feet - Blue Polypropylene Mat (03-198)
- Made4Mansions Entrance Mats