Made-To-Stick

Recycled Tab File Guides Blank 1/3 Tab 18 Point Manila Letter 100 per Box


product price: $67.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add color-coded labels to create your own subdivisions in numeric drawer filing systems. Or use in file pockets to separate papers into categories. Choose economical manila for light-duty applications and sturdy pressboard for frequent use. Flat metal tabs let you reuse guides simply by replacing headings.
  • Plain or flat metal tab 1/2" H.
  • Manila - 10% recycled content 10% post-consumer material.
  • Pressboard - 60% recycled content 30% post-consumer material.
  • Size: Letter.
  • Material: 18 point manila.
  • Color: Manila.
  • Tabs: 1/3 cut assorted.
  • Quantity Per Box: 100.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.