Made-To-Stick

Heavy-Duty 20-Sheet Paper Trimmer Wood Base 18 x 12


product price: $152.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Built to stand up to the frequent use in busy office and school environments. X-ACTO hardened steel blade stays sharp with the Perpetual Edge Self-Sharpening System. Safety features include trigger-lock safety latch and safety guard. Durable 3/4" thick base features standard and metric grids and adjustable paper guide. Dual rulers for convenient measuring. Easy-grip handle helps increase your cutting power.
  • Global Product Type: Trimmer Boards-Bypass.
  • Trimmer Board Type: Bypass.
  • Sheet Capacity [Nom]: 18.
  • Cut Length [Nom]: 18".
  • Blade Material: Hardened Steel.
  • Base Material: Wood.
  • Base Length [Nom]: 18".
  • Base Width [Nom]: 12".
  • Replacement Blades: No Replacement Blade Available.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.