Made-To-Stick

Gooseneck Tablet Mount


product price: $88.65
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add flexibility to your workspace, with this . Simply pop your Apple iPad, Samsung Galaxy, Microsoft Surface Pro 3 or 4, or other tablet into the stand, and position it at any angle for convenient, hands-free use. This TAA compliant product adheres to the requirements of the US Federal Trade Agreements Act (TAA), allowing government GSA Schedule purchases.

Features
  • Integrate your tablet into any workspace and adjust it to any viewing orientation or position.
  • Ultra-flexible gooseneck arm can move 360 degrees in any direction
  • Tablet holder turns, tilts and rotates easily, into landscape or portrait position
  • Universal tablet mount fits most tablets from 7 in. to 11 in. (maximum tablet thickness: 11.5 mm)
  • Detachable tablet holder with quick-swap attachments
  • Clamps easily onto desk, counter or table with surface thickness of 20 - 50 mm
Specifications
  • No of displays supported: 1
  • Mounting: Desk & Grommet Clamp
  • Display Rotation: 360°
  • Maximum Display Size: 11"
  • Maximum Tablet Thickness: 0.5 in [11.5 mm]
  • Mounting Surface Thickness: Desk Clamp 0.8 - 1.9 in (20 - 50mm)
  • Color: Black
  • Weight: 7.93 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.