Made-To-Stick

ETYJ Color-Coded Year 2022 Label Roll


product price: $34.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Color-coded year labels come in a roll and a convenient dispensing box. Perfect for designating the year that a file was opened or purged. Use these ETYJ labels with existing end-tab systems that match the larger size format and color as indicated. Labels are also compatible with Jeter 9000 series labels. Each label measures 1-1/2" x 3/4". Scored height direction provides a wraparound color bar. Labels are protected by clear laminate.

Features
  • Use with existing end-tab systems
  • Compatible with Jeter 9000 series labels
  • Scored height direction provides a wraparound color bar
  • Labels are protected by clear laminate
Specifications
  • Media Width: 1 1/2"
  • Media Length: 3/4"
  • Shape: Rectangle
  • Print/Message: 2022
  • Color: Red
  • Assembly Required: No
  • Country of Origin: United States

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.