Shop All Shower Faucets
Made-To-Order
S-953-3 American Standard 5363 Hot & Cold Shower Stem
Mfr # MA878703
Zoro # G904067670
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Made-To-Order
- MFR # MA878703
- Zoro # G904067670
- UPC # 753153415381
- Country of Origin China
- Category Shower Faucets
Description
Features
- American Standard, 5363
- H Broach
- Hot & Cold, Shower Stem
- Carded.
- Dimension - 1.3 x 1.9 x 7.25 in.
- Item Weight - 0.34 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress adapter, 2" x 2" (25155)
- CHICAGO FAUCET Tube (2500-019JKNF)
- ZURN 3" - 4" Pipe Dia. PVC, Nickel Bronze Round Cleanout (EZC2-PV3)
- WINGITS 48" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN48)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- DELTA Slide Bar Hand Shower, Stainless, Wall (57021-SS)
- B & K Shower Faucet Utility, W/Dish (126-015)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-KS-PR)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57014-RB)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-BL)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (54445-SS-PK)
- Made-To-Order Bathtub Faucets & Accessories