Shop All Shower Heads
Made-To-Order
LED8R - BN 8 in. Round Multi Color LED Rain Shower Head; Brushed Nickel
Mfr # MA160124
Zoro # G003745998
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Made-To-Order
- MFR # MA160124
- Zoro # G003745998
- UPC # 654204883053
- Country of Origin China
- Category Shower Heads
Description
Our products are assured for reliability and durability which has high quality and standard, Our products are designed with the up to date designs and creativity, We always work towards to fulfill the requirements of our end users,
The LED lights on this rain shower head will automatically light up and set the mood. They will even change colors based on the water temperature. This unique showerhead includes a built in self - powered dynamo that utilizes the force of water pressure to create the energy needed to light the bulbs, no batteries required.
Features- Polished Chrome mirrored finish
- Never be scalded again by entering a shower
- Clear rubber nozzles
- A swivel adapter which allows you to angle the shower head during use
- Color: Brushed Nickel
- Material: Brass
- Size: 8 in.
- Dimension: 0.4" x 7.9" x 7.9"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Bibb, Quarter Turn, No Kink, 3/4 In M (102-354HN)
- SLOAN 1.28 gpf gpf, Automatic Flush Valve, Rough Brass, 1 in IPS, 1 1/2 in Spud Coupling (3451670)
- KEENEY MFG NUT JOINT SLIP 1-1/4"" (PP956)
- RIDGID Bench Chain Vise, 1/8 to 5 in. Capacity (BC510A)
- THRIFCO PLUMBING Economy Shower Head, GPM (4400137)
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic 3-Setting Raincan Shower Head (52684-PR)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless, Wall (RP62283SS)
- DURA FAUCET DURA FAUCET DFSA400SN Hand Held Shower Head; Satin Nickel (D6U-DFSA400SN)
- KOHLER Statement 1F 305Mm/12 Round Rainhead Matte Black (26292-BL)
- KOHLER Statement Oblong Vichy Body Spray Vibrant Brushed Moderne Brass (26300-2MB)
- KOHLER Shower Head, Polished Chrome, Wall (22169-G-CP)
- Made-To-Order Shower Heads