Shop All Shower Drains
Made-To-Order
ABLD24B 24 in. Long Modern Stainless Steel Linear Shower Drain with Solid Cover
Mfr # MA881504
Zoro # G204161047
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Made-To-Order
- MFR # MA881504
- Zoro # G204161047
- UPC # 727272047235
- Country of Origin China
- Category Shower Drains
Description
Our products are assured for reliability and durability which has high quality and standard, Our products are designed with the up to date designs and creativity, We always work towards to fulfill the requirements of our end users,
A unique drain substitute for anyone looking to easily enhance the functionality and aesthetics of their shower decor. The drains are in various sizes and designs, and are crafted from the highest quality stainless steel, making them durable and long lasting.
Features- Contemporary Design
- Shower drain base not included
- Polished stainless steel
- Color: Stainless Steel
- Material: Stainless Steel
- Size: 24 in.
- Dimension: 3" x 3.5" x 24"
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Multi-Turn Stop, 1/2 In PF x 1/2 In PF (PISV0416S)
- WATTS Relief valve (3/4 740 075 FS)
- OWENS CORNING 1-1/4" x 3 ft. Pipe Insulation, 1-1/2" Wall (722582)
- BRADLEY SMOKER Roller, Tissue (White) (P10-571)
- MADE-TO-ORDER 866-S2I Bell Trap Drain Strainer (MA156199)
- MADE-TO-ORDER DF10-100 Universal Tub Stopper (MA159638)
- MADE-TO-ORDER 03-4267 1.5 in. 45 Degree Drain Elbow (MA865699)
- MADE-TO-ORDER Pvc Floor Drain 2 In. - 1 Piece (MA149699)
- DANCO Drain Cover, Metal, Chrome (9D00010528)
- NEWPORT BRASS 6" Square Shower Drain in Oil Rubbed Bronze (233-601/10B)
- AMERICAN STANDARD Deep Soak Bath Drain, Arctic (1640305.011)
- Made-To-Order Shower Drains