Shop All Shower Drains
Made-To-Order
866-2I Bell Trap Drain 6 in. x 6 in. x 2 in. Cast Iron
Mfr # MA713712
Zoro # G104166005
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Made-To-Order
- MFR # MA713712
- Zoro # G104166005
- UPC # 657248331610
- Country of Origin China
- Category Shower Drains
Description
Features
- Size: 6" x 6" x 2" loose lid
- Material: Cast iron
- Spigot Cesspool
- No hub connection
- Bell-type trap is designed into sump area
- For 2" no-hub cast iron pipe
- Dimension: 3.8" H x 5.8" W x 5.8" L
- Weight: 7.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K 34 BRS FPT T Valve (107-824TNL)
- AMERICAN STANDARD Plug Button, Plastic (M907260-0020A)
- ZORO SELECT 1-1/2" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNH07)
- WATTS Dual Check with Atmospheric Vent (LFNLF9)
- MADE-TO-ORDER 866-S2I Bell Trap Drain Strainer (MA156199)
- MADE-TO-ORDER Pvc Floor Drain 2 In. - 1 Piece (MA149699)
- MADE-TO-ORDER 03-4267 1.5 in. 45 Degree Drain Elbow (MA865699)
- KOHLER Clearflo Square Design Tile-In Shower Drain (9136-2MB)
- OATEY Shower Drain Strainer, Snap-In, Round, 4-1/4 in Dia, Plastic, White (42136)
- JONES STEPHENS Shower Stall Drain Solvent Weld, PVC, 2" (D41007)
- WATCO Push Pull(R) Tub Closure (38305-CP)
- Made-To-Order Shower Drains