Made-To-Order

24 in. x 36 in. Double wine shelf chromate 18 bottle capacity per shelf


product price: $73.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Each bottle is supported individually by formed wires in each shelf so bottles will not bump against each other. The bottle cradles measure 3 3/8 in. (8.6 cm.) wide and 1in. (2.5 cm.) at its deepest point. Open wire construction keeps bottles and labels highly visible for easy reading and selection Now available in Black Epoxy or Chromate finish. Black Epoxy shelves have zinc underplating so they can be used in a cooler. Double bottle wine shelves provide twice the capacity in 15% less space. Double wine shelves can also be used with 24 x 36 in.(61.0 x 91.4 cm.) and 24 x 48 in. (61.0 x 122.0 cm.) security cages for greater protection of valuable assets.Approximately 80% of standard 750 ml bottles tested were found to fit two deep in double wine shelves.

Features
  • Finish - Chromate
  • 18 bottle capacity per shelf
  • Pack of 4
  • Size - 24 x 36 in.
Design
  • The open wire construction keeps bottles and labels highly visible for easy reading. Available in black epoxy or chromate finish. Black epoxy shelves have zinc under plating so they can be used in a cooler.
Capacity
  • The double wine shelves provide twice the capacity as the single shelves in 15% less space. Double wine shelves can also be used with 24 x 36 in. (61.0 x 91.4 cm.) and 24 x 48 in. (61.0 x 122.0 cm.) security cages.
Cradles
  • Each bottle is individually supported by a wire cradle so they will not bump each other.Each wine bottle cradle measures 3 3/8 in.(8.6 cm.) wide and 1 in. (2.5 cm.) at deepest point.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.