Shop All Wire Shelf Units
Made-To-Order
14 in. x 60 in. black epoxy wire shelf
Mfr # MA289355
Zoro # G804004713
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Made-To-Order
- MFR # MA289355
- Zoro # G804004713
- UPC # 661541076147
- Country of Origin China
- Category Wire Shelf Units
Description
Ideal for display and any dry storage applications. Black matte finish matches almost any dÉcor. Four sets of plastic sleeves are included with each shelf. Matching black shelf dividers and ledges are also available Shelves available in standard widths from 14 in. to 24 in. and most desired lengths from 24 in. to 72 in.
Features- Finish - Black epoxy
- Pack of 2
- Size - 14 x 60 in.
- The open wire design of these heavy gauge chrome or epoxy coated shelves minimizes dust accumulation and allows a free circulation of air, greater visibility of stored items and greater light penetration.
- FOCUS SHELVING can change as quickly as your needs change. By using various sizes, hundreds of shelving configurations become possible.
- Posts with the double groove visual guide feature, have circular grooves at 1 in. (25 mm.) intervals and are numbered at 2 in. (50 mm.) intervals. A tapered split sleeve (plastic) snaps together around each post. Tapered openings in the shelf corners slide over the tapered split sleeves to lock on the shelf. Shelf is assembled in minutes without the use of any special tools
- Run front to back, allowing you to slide items on and off shelves smoothly.
- Shelves can be adjusted at 1 in.(25 mm.) intervals along the entire length of the post.
- FOCUS wire shelving is available in two finishes chromate &epoxy coated.
- Bolt levelers compensate for uneven surfaces.
- Each shelf up to 48 in. in length is rated to supportup to 800 lbs. of uniformly distributed weight. Shelves longer than 48 in. support 600 lbs.
Helpful Hint -
- When placing the plastic tapered sleeves onto the posts (Step 1), slide the plastic tapered sleeves up or down on the post until you feel it “snap” into the lines or grooves of the post. It is normal to have a slight gap in-between the two pieces of the plastic tapered sleeves when it is placed on the post.
- For
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS MD Unit, w/Casters, 4-Shelf, 24x48x70 (MD456CH)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H (7224LGY)
- KRUEGER Therma Level Gauge, Tank 60" D, 1.5" NPT (H-1.5-60)
- RUBBERMAID COMMERCIAL Round Storage Container, 12 qt (FG572624CLR)
- MADE-TO-ORDER 14 in. x 36 in. Epoxy Wire Shelf - Black (MA898940)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 6 Shelves, Chrome (32V416)
- METRO Shelving Enclosure Panel, Silver, 18-3/8"W (EP57C)
- NEXEL Chrome Wire Shelving, 48W X 30D x 63H (30486C)
- LOZIER STORE FIXTURES Lozier Store Fixtures BFD315 BCP 3 High x 15 Deep in. Wire Bin Divider - Pack Of 40 (648354)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 6 Shelves, Black (32V426)
- NEXEL Chrome Wire Shelving, 60W X 18D x 86H (18608C)
- Made-To-Order Wire Shelving