Shop All Toilet Repair Parts
Made-To-Order
04-4047 Toilet Tank Repair Kit - 8.5 in.
Mfr # MA576306
Zoro # G303793040
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Made-To-Order
- MFR # MA576306
- Zoro # G303793040
- UPC # 723902289471
- Country of Origin China
- Category Toilet Repair Parts
Description
Features
- Toilet Tank Repair Kit
- Size - 8.5 in.
- Includes - Fill Valve, Refill Tube, Clip, Float, Flapper, Float Rod And Chain
- Carded
- Dimension - 4 x 7.4 x 14 in.
- Item weight - 0.91 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWICK HANGER Galvanized Malleable Iron Ceiling Flange (2002-D-G)
- WOODFORD MFG Model 75 Wall Hyd 5-Piece Repair Kit (RK-75)
- CHICAGO FAUCET Manual, 4" Mount, 2 Hole Low Arc Laundry Sink Faucet (895-L12E72ABCP)
- RIOBEL Momenti Single Hole Floor Mount Tub Filler Trim With U-Spout (TMMSQ39+BG)
- MADE-TO-ORDER Set-Rite Toilet Flange Spacer Kit Red Polypropolene (MA707882)
- MADE-TO-ORDER 04-3525 Universal Fit Toilet Tank Ball Lift Wire; Brass (MA565718)
- MADE-TO-ORDER 14-1039 Plastic Replacement Toilet Seat Hinge; 2 Piece; White (MA135723)
- MADE-TO-ORDER 44in. Closet Flange Extension Ring (MA83730)
- MADE-TO-ORDER 04-1599 Eljer Flush Valve Assembly Kit (MA135844)
- THRIFCO PLUMBING Universal Flex Fit Toilet Tank Trip Lever, Plastic Chrome (4401814)
- SLOAN J112A (J112A)
- Made-To-Order Toilet Repair Parts