Shop All Toilet Repair Parts
Made-To-Order
04-4011 Brass Toilet Ballcock - 9 in.
Mfr # MA135828
Zoro # G003978013
product price: $58.85
/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Made-To-Order
- MFR # MA135828
- Zoro # G003978013
- UPC # 654204696141
- Country of Origin China
- Category Toilet Repair Parts
Description
Features
- Product type - Toilet Ballcock
- Size - 9 in.
- Material - Brass
- With Nylon Seat and Brass Nuts
- Carded
- Dimension - 1.7 x 5.6 x 14.25 in.
- Item weight - 1.04 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Barb x 3/4 in. FNPT x 18 in. CSST Water Heater Connector with Ball Valve (EPXCSST18BV)
- ZORO SELECT Socket Weld, Black Forged Steel Union (1MNU3)
- CHICAGO FAUCET Manual, 4" Mount, Commercial 2 Hole Low Arc Kitchen Faucet (895-L12ABCP)
- LEGEND VALVE 3/4" X 1/2" X 3/4" PEX RED TEE (460-211NL)
- MADE-TO-ORDER 04-1599 Eljer Flush Valve Assembly Kit (MA135844)
- MADE-TO-ORDER 04-3525 Universal Fit Toilet Tank Ball Lift Wire; Brass (MA565718)
- MADE-TO-ORDER Set-Rite Toilet Flange Spacer Kit Red Polypropolene (MA707882)
- MADE-TO-ORDER 14-1039 Plastic Replacement Toilet Seat Hinge; 2 Piece; White (MA135723)
- MADE-TO-ORDER 44in. Closet Flange Extension Ring (MA83730)
- STAR WATER SYSTEMS Extension Pipe Kit (023260)
- BEMIS Toilet Seat Hardware, 2 Hinges w/Nuts (HK84-000)
- Made-To-Order Toilet Repair Parts