Shop All Toilet Repair Parts
Made-To-Order
04-3639 Toilet Closet Bolt Set - 0.25 x 2.25 in.
Mfr # MA576290
Zoro # G103793394
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Made-To-Order
- MFR # MA576290
- Zoro # G103793394
- UPC # 723902288894
- Country of Origin China
- Category Toilet Repair Parts
Description
Features
- Code Brass Toilet Closet Bolt Set
- Size - 0.25 in. x 2.25 in.
- Includes 2 Each Brass Bolts With Stainless Steel Washers, Accorn nuts -0.25 in., Brass Hex Nuts And Round Bolt Caps
- Carded
- Dimension - 1.8 x 2.75 x 4.75 in.
- Item weight - 0.14 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P874)
- ZORO SELECT Flexible Tap Saddle Wye, 12" L, 4" Pipe Sz (DXWS-4)
- PRO BITE VALVE BALL FULL PORT 3/4 X 3/4 IN (LF922)
- KOHLER Semiprofessional Kitchen Sink Faucet (24982-CP)
- MADE-TO-ORDER 44in. Closet Flange Extension Ring (MA83730)
- MADE-TO-ORDER 04-1599 Eljer Flush Valve Assembly Kit (MA135844)
- MADE-TO-ORDER 14-1039 Plastic Replacement Toilet Seat Hinge; 2 Piece; White (MA135723)
- MADE-TO-ORDER 04-3525 Universal Fit Toilet Tank Ball Lift Wire; Brass (MA565718)
- MADE-TO-ORDER Set-Rite Toilet Flange Spacer Kit Red Polypropolene (MA707882)
- FLUIDMASTER PerforMAX Fill Valve And Flapper Kit Multicolored For Kohler Toto and American Standar (K-400H-039-T14)
- LAVELLE INDUSTRIES Flapper Toilet Korky+ (2004BP)
- Made-To-Order Toilet Repair Parts