Shop All Valve Accessories
Made-To-Order
04-1585 Blue Chemical Resistant Tank Flapper With Chain
Mfr # MA135848
Zoro # G603976747
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Made-To-Order
- MFR # MA135848
- Zoro # G603976747
- UPC # 654204696325
- Country of Origin China
- Category Valve Accessories
Description
Features
- Chemical Resistant Tank Flapper With Chain
- Color - Blue
- Installs Over Posts Of Plastic Flush Valve
- Carded
- Dimension - 2.4 x 3.87 x 7.5 in.
- Item weight - 0.14 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Inline Filter, 1/4 In, 316 SS, 6000 PSI CWP (4A-F4L-10-SS)
- ZORO SELECT 1" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNF07)
- ZORO SELECT 2" Male Adapter 316 SS Dust Plug (3LX37)
- HOSE MASTER 1-1/2" Dia x 24" L 321 SS Flexible Metal Hose (GM150SHM240)
- MADE-TO-ORDER 03-2843 Dishwasher Direct Connect Branch Tail piece - 1.5 x 8 in. (MA568541)
- FEBCO Single Check Kit, 3/4 to 1 In (905044)
- LEGEND VALVE 4" PVC THREADED VALVE LID (900-348)
- ZURN Large Push Button Assembly, 1-1/2 in.Size (PH6000-HYL3-FW)
- MIDLAND INDUSTRIES Midland Industries 55168 2 x 6 in. Schedule 80 PVC Nipple (55168)
- LARSEN SUPPLY CO 3/32X24Gra Stem Packing (02-2517)
- ORBIT 3/4 in. Brass Threaded Double Male Hose Connector (53259)
- Made-To-Order Valve Accessories