Shop All Bath Tubs
Made-To-Order
03-4813 Bathtub Tip Toe Drain; Chrome - 1.5 in.
Mfr # MA598040
Zoro # G603974965
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Made-To-Order
- MFR # MA598040
- Zoro # G603974965
- UPC # 723902288047
- Country of Origin China
- Category Bath Tubs
Description
Features
- Bathtub Tip Toe Drain
- Size - 1.5 in.
- Chrome Plated Brass
- Fits Most Drains
- For 1.88 To 2.25 in. Drains
- Carded
- Dimension - 2.95 x 3.75 x 5.5 in.
- Item weight - 0.28 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 1-1/4" CPVC CTS Solvent Ball Valve (S-605)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3462001.020)
- ZORO SELECT Brass Raised Square Plug, Socket (BPR250)
- APOLLO VALVES 2", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF008P2)
- MADE-TO-ORDER 08-1057 Universal Style Bath Tub Diverted Spout; Chrome (MA568549)
- KINGSTON BRASS VCTND723224 72" Cast Iron Double Ended P, 72" L, 31.88" W, White, Cast iron (VCTND723224)
- AQUA EDEN Clawfoot Bathtubs, 66.94 L, 30.69 W, White/Polished Chrome, Cast Iron (VCTND673122ZB1)
- CAMBRIDGE PLUMBING 60 L, 30 W, White, Cast Iron (DE60-PED-684D-PKG-CP)
- STERLING Bottom Basin Rack (20079-ST)
- CAMBRIDGE PLUMBING Acrylic Double Ended Clawfoot Soaking Tub with Faucet Drillings and Oil Rubbed Bronze Feet (ADE-DH-ORB)
- KOHLER 41 (1849-GH-0)
- Made-To-Order Bath Tubs