Shop All Valve Accessories
Made-To-Order
03-2843 Dishwasher Direct Connect Branch Tail piece - 1.5 x 8 in.
Mfr # MA568541
Zoro # G303977778
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Made-To-Order
- MFR # MA568541
- Zoro # G303977778
- UPC # 723902287316
- Country of Origin China
- Category Valve Accessories
Description
Features
- Dishwasher Direct Connect Branch Tail piece
- Size - 1.5 x 8 in.
- With 0.63 in. Outlet
- Use To Connect Dishwasher Drain Hose
- When Disposal Is Not Used
- Carded
- Dimension - 2 x 3.75 x 11.2 in.
- Item weight - 0.35 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded 90 Degree Swivel Male Elbow, 1/2 in Tube Size, Brass, Silver (3609 62 18)
- ZORO SELECT 1-1/4" Socket CPVC Ball Valve Inline (107-126)
- KINGSTON BRASS 1/2" Sweat X 3/8" OD Comp Angle Shut-Off Valve W/5" Extension, Black (CC83200X)
- STREAMLINE Coil Copper Tubing, 7/8 in Outside Dia, 100 ft Length, Type K (KS06100)
- FEBCO Single Check Kit, 1-1/2 to 2 In (905055)
- SIOUX CHIEF Sioux Chief Mfg 6-.50in. Cast Iron Strainer 846-S9PK (846-S9PK)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217702)
- LEGEND VALVE 3" FLAPPER & O"RING FOR 640 (900-349)
- ZURN Seat Removal Tool, 1/4 in. to 2 in. (RK-975TOOL)
- BLACK SWAN Gate Valve Key 1/2" X 30" (19100)
- LEGEND VALVE 1" GATE VALVE CROSS HANDLE (104-452)
- Made-To-Order Valves