Shop All Shower Drains
Made-To-Order
03-1243 Shower Drain Grill - 3.25 in.
Mfr # MA698024
Zoro # G004107610
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Made-To-Order
- MFR # MA698024
- Zoro # G004107610
- UPC # 723902287606
- Country of Origin China
- Category Shower Drains
Description
Features
- Shower Drain Grill
- Size - 3.25 in.
- Chrome Plated
- With 2 Screws
- Carded
- Dimension - 1 x 3.75 x 5.5 in.
- Item weight - 0.09 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Check Valve, 3.03125 in Overall L (CV100MT)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, Brass (ZUSA-VLV-201)
- APOLLO PEX 3/4 in. Stainless Steel PEX Barb Pinch Clamp (25-Pack), 25PK (PXPC3425PK)
- NIBCO 1" x 3/4" NOM C Copper Reducer (600R 1X3/4)
- MADE-TO-ORDER Pvc Floor Drain 2 In. - 1 Piece (MA149699)
- MADE-TO-ORDER 03-4267 1.5 in. 45 Degree Drain Elbow (MA865699)
- MADE-TO-ORDER 866-S2I Bell Trap Drain Strainer (MA156199)
- WATCO Foot Actuated Tub Closure (68305-CP)
- JONES STEPHENS Trip Lever Trim, Oil Rubbed Bronze (B5114RB)
- PLUMB PAK SHOWER DRAIN N 2IN PVC OFFSET (SD11PVCOFF)
- ZURN Shower Drain, Linear, Stnlss Steel, 48in L (ZS880-48)
- Made-To-Order Shower Drains