Shop All Bathroom Safety Bars and Chairs
Made To Match
45" L, Traditional, 18 ga. Stainless Steel, Grab Bar, Brushed Nickel
Mfr # GB1242ES
Zoro # G0333953
product price: $36.37
/ea
$36.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 45"
- Finish Brushed Nickel
- Type Traditional
- Material 18 ga. Stainless Steel
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Made To Match
- MFR # GB1242ES
- Zoro # G0333953
- UPC # 663370824210
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 45" |
Width | 3" |
Height | 3" |
Bar Length | 42" |
Details
Finish | Brushed Nickel |
Type | Traditional |
Material | 18 ga. Stainless Steel |
Standards | ADA Compliant |
Color | Nickel |
Dia | 1-1/2" |
Mounting Type | Wall |
Item | Grab Bar |
Includes | Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw |
Features | Useful For All Ages, These Can Be Located in Showers, Near Toilets or in Any Customized Location, This Particular Grab Bar Resourcefully Provides Support as it Enhances a Traditional Style, Corrosion Resistant |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKLIN BRASS 19-3/8" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Stainless steel (5616)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 2", PVC/FPM, FPT x FPT (BFAS1020TFS)
- DELTA Stem Assembly (RP1740)
- RIDGID Portable Chain Vise, 1/8 to 12 In. (460-12)
- MADE TO MATCH GB1432ES 32" Stainless Steel Grab Bar (GB1432ES)
- MADE TO MATCH 33" L, Traditional, 18 ga. Stainless Steel, Grab Bar, Brushed Nickel (GB1430CT)
- MADE TO MATCH 39" L, Traditional, 18 ga. Stainless Steel, Grab Bar, Brushed Nickel (GB1436ES)
- MADE TO MATCH 27-1/16" L, L-Shaped, 304 Stainless Steel, Grab Bar, Mirror (GBL1224CSL1)
- MADE TO MATCH Traditional, 18 ga. Stainless Steel, Grab Bar, Satin Nickel (GB1442CS)
- MADE TO MATCH 27" L, Traditional, 18 ga. Stainless Steel, Grab Bar, Brushed Nickel (GB1424ES)
- KEENEY MFG 16.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Polished Chrome, 16", Polished Chrome (GB2022-16PC)
- Made To Match Bathroom Safety Bars and Chairs