Shop All Bathroom Safety Bars and Chairs
Made To Match
27-1/16" L, L-Shaped, 304 Stainless Steel, Grab Bar, Mirror
Mfr # GBL1424CSL1
Zoro # G0333987
product price: $90.97
/ea
Free Shipping & Returns
$90.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 27-1/16"
- Finish Mirror
- Type L-Shaped
- Material 304 Stainless Steel
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Made To Match
- MFR # GBL1424CSL1
- Zoro # G0333987
- UPC # 663370582448
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 27-1/16" |
Width | 2-3/4" |
Height | 3-1/16" |
Bar Length | 24" |
Details
Finish | Mirror |
Type | L-Shaped |
Material | 304 Stainless Steel |
Standards | ADA Compliant |
Color | Stainless Steel |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Grab Bar |
Includes | Mounting Hardware |
Features | Useful For All Ages, These Can Be Located in Showers, Near Toilets or in Any Customized Location, This Particular Grab Bar Resourcefully Provides Support as it Enhances a Contemporary Style, Corrosion Resistant |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 5/32" Tube Size (ZUSA-TF-PTC-5)
- AMERICAN STANDARD High Bp Vacum Breakr 216 Mm-Urinal (M964412-0020A)
- T&S BRASS Faucet, Deck Mt, Single Control For - Part# -2701 (-2701)
- DEWALT 3/8" PEX Expander Head (DCE40038)
- MADE TO MATCH Traditional, 18 ga. Stainless Steel, Grab Bar, Brushed Nickel (GB1236ES)
- MADE TO MATCH 39" L, Traditional, 18 ga. Stainless Steel, Grab Bar, Brushed Nickel (GB1436CT)
- MADE TO MATCH 33" L, Traditional, 18 ga. Stainless Steel, Grab Bar, Brushed Nickel (GB1430CT)
- MADE TO MATCH 27" L, Traditional, 18 ga. Stainless Steel, Grab Bar, Brushed Nickel (GB1424ES)
- MADE TO MATCH 15" L, Traditional, 18 ga. Stainless Steel, Grab Bar, Brushed (GB1212CS)
- MADE TO MATCH 27-1/16" L, L-Shaped, 304 Stainless Steel, Grab Bar, Mirror (GBL1224CSL1)
- DELTA 2.75 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, Venetian Bronze (41942-RB)
- Made To Match Bathroom Safety Bars and Chairs