Shop All Bathroom Safety Bars and Chairs
Made To Match
27-1/16" L, L-Shaped, 304 Stainless Steel, Grab Bar, Brushed Nickel
Mfr # GBL1424CSL8
Zoro # G0333052
Free Shipping & Returns
$97.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 27-1/16"
- Finish Brushed Nickel
- Type L-Shaped
- Material 304 Stainless Steel
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Made To Match
- MFR # GBL1424CSL8
- Zoro # G0333052
- UPC # 663370582455
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 27-1/16" |
Width | 2-3/4" |
Height | 3-1/16" |
Bar Length | 24" |
Details
Finish | Brushed Nickel |
Type | L-Shaped |
Material | 304 Stainless Steel |
Standards | ADA Compliant |
Color | Nickel |
Dia | 1-1/4" |
Mounting Type | Wall |
Weight Capacity | 330 lb. |
Item | Grab Bar |
Includes | Mounting Hardware |
Features | Useful For All Ages, These Can Be Located in Showers, Near Toilets or in Any Customized Location, This Particular Grab Bar Resourcefully Provides Support as it Enhances a Contemporary Style, Corrosion Resistant |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 3/4" Dia x 12" L 321 SS Flexible Metal Hose (GM075SHM120)
- THRIFCO PLUMBING 1/2 Inch x 6 Inch Stainless Steel Pipe Repair Clamp, Double Bo (5244340)
- ZORO SELECT 3/8" Low Lead Brass Nut (700261-06)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Cap for, 3/8" Tube Size, Black (ZUSA-TF-PTC-740)
- MADE TO MATCH 33" L, Traditional, 18 ga. Stainless Steel, Grab Bar, Brushed Nickel (GB1430CT)
- MADE TO MATCH 27-1/16" L, L-Shaped, 304 Stainless Steel, Grab Bar, Mirror (GBL1224CSL1)
- MADE TO MATCH 39" L, Traditional, 18 ga. Stainless Steel, Grab Bar, Brushed Nickel (GB1436ES)
- MADE TO MATCH GB1432ES 32" Stainless Steel Grab Bar (GB1432ES)
- MADE TO MATCH 15" L, Traditional, 18 ga. Stainless Steel, Grab Bar, Brushed (GB1212CS)
- MADE TO MATCH Traditional, 18 ga. Stainless Steel, Grab Bar, Satin Nickel (GB1442CS)
- KEENEY MFG 16.00" L, Smooth, Stainless Steel, Polished Stainless Steel (PP1901PS-DF1)
- Made To Match Bathroom Safety Bars and Chairs