Shop All Coil Springs
Mad
Suspension Systems- Mercedes Metris 2014+, Heavy Duty Reinforced Main Spring
Mfr # HV-098088
Zoro # G004994869
Free Shipping & Returns
$1,020.99
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
- Brand Mad
- MFR # HV-098088
- Zoro # G004994869
- Country of Origin Netherlands
- Category Coil Springs
Description
This spring is from their "Reinforced Main Springs" product line. The MAD progressively wound replacement rear spring kit, as the load imposed on the suspension increases through towing or being heavily laden, the springs quickly become stiffer thereby reducing sag and improving the ride.
Replacement rear springs are generally more heavy duty than helper springs and are the better solution for constant heavy loads, making it safer to carry the extra weight or tow. Replacement springs are generally easy to install; they can be fitted or replaced by a mechanic in nearly all cases.
MAD coil springs are high-quality components and approved by TÜV and RDW. This means that they meet the highest international automotive standards.
IMPORTANT: A MINIMUM LOAD OF 300lbs must be always maintained in the vehicle.
This kit is specific to the Mercedes Metris manufactured from 2014 to current.
Replacement rear springs are generally more heavy duty than helper springs and are the better solution for constant heavy loads, making it safer to carry the extra weight or tow. Replacement springs are generally easy to install; they can be fitted or replaced by a mechanic in nearly all cases.
MAD coil springs are high-quality components and approved by TÜV and RDW. This means that they meet the highest international automotive standards.
IMPORTANT: A MINIMUM LOAD OF 300lbs must be always maintained in the vehicle.
This kit is specific to the Mercedes Metris manufactured from 2014 to current.
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
- SUR&R Pilot Point Oil Drain Plug, 3" W, PK5 (DP340)
- SPARTAN POWER Single Black 2 ft 2/0 AWG Battery Cable with 3/8" Ring Terminals (SINGLEBLACK2/0AWG2FT38)
- BLUE SEA SYSTEMS Blue Sea 6005 m-Series (Mini) Battery Switch Single Circuit ON/OFF (6005)
- SEACHOICE Emergency Wood Plug Kit, 1/2" - 2" (45411)
- MAD Suspension Systems- Mercedes Sprinter 2016+, Auxiliary Spring Kit (HV-198190)
- MAD Suspension Systems- Ford Transit 2014+, RWD single wheels, Heavy Duty Auxiliary Spring Kit (HV-068290)
- MEYLE Coil Spring, 1007390030 (1007390030)
- QA1 KIT GM PRO COIL ALUM S-ADJ 1 (GS401-10550B)
- FCS AUTO PARTS Suspension Strut and Coil Spring Assembly - Rear, 1332302 (1332302)
- ARNOTT Coil Spring Conversion Kit, C-2745 (C-2745)
- STANDARD IGNITION SPRINGS COIL OE Replacement (SPP188E)
- Mad Coil Springs